Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42068AP "Durham" Mini Pendant

Item: KK42068AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:

List Price: $120.00

Price: $80.04 (Pricing is for Antique Pewter)

Details and Dimensions

Height 7-1/4"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched
Shade Material Glass
Voltage 120V
Weight 3 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No