X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42067AP "Durham" Up Light Pendant

Item: KK42067AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:

List Price: $297.00

Price: $198.10 (Pricing is for Antique Pewter)



Details and Dimensions

Height 21"
Width 18"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type AP-Satin Etched, OZ-Light Umber Etched
Shade Material Glass
Chain Length 72"
Voltage 120V
Weight 13 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No