Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Kichler
>
KK42066AP
Kichler KK42066AP "Durham" Large Foyer Chandelier
| Item: | KK42066AP |
| Finish: | Antique Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $474.24 (Pricing is for Antique Pewter)
Details and Dimensions
| Height | 27-3/10" |
| Width | 34" |
| Diameter | 34" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | "Satin Etched on Pewter, Light Umber Etched on Bronze" |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 72" |
| Weight | 23 lbs |
| Voltage | 120V |


