Kichler KK41071NI "Hendrik" Square/Rectangular Mirror
| Item: | KK41071NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $318.16 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 30" |
| Width | 24" |
| Bulb(s) Included | No |
| Voltage | 120V |


