Kichler KK41056NI "Structures" Unique Shaped Mirror
| Item: | KK41056NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $290.15 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 30" |
| Width | 24" |
| Bulb(s) Included | No |
| Voltage | 120V |


