X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK41011DBK "Builder" Square/Rectangular Mirror

Item: KK41011DBK
Finish: Distressed Black
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30"
Width 24"
Extension From Wall 1-1/2"
Weight 14 lbs