X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3856AP "Stafford" Linear Pendant

Item: KK3856AP
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21-1/2"
Width 27-1/4"
Overall Height 95-1/2"
Canopy Size 8
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type White French Scavo
Shade Material Glass
Chain Length 72"
Wire Length 70"
Voltage 120V
Weight 9 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No