X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3694NI "Wynberg" Semi Flush Mount Ceiling Light

Item: KK3694NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $142.50

Price: $95.05 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 15"
Width 15"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Dusty Citrine (CST), Satin Etched (NI,OZ), Satin Etched White (NIW,OZW,CHW)
Shade Material Glass
Weight 8 lbs