Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK345TZ "Outdoor Miscellaneous" Outdoor Ceiling Mounted Light

Item: KK345TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $57.00

Price: $38.02 (Pricing is for Tannery Bronze)

Details and Dimensions

Height 5-1/4"
Width 9-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Textured Clear
Voltage 120V