Kichler KK339210ADC "Sterling Manor Select" Large (52'' and Larger) Ceiling Fan
| Item: | KK339210ADC |
| Finish: | Adobe Cream |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $163.78 (Pricing is for Adobe Cream)
Details and Dimensions
| Height | 18-3/4" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 11° |
| Blade Color | Adobe Cream (ADC), Light Oak (BSS), Maple (NI), Walnut (OBB), Satin Natural White (SNW), Teak (TZ), White (WH) |
| Switch Type | Pull Chain |
| Fan Motor Size | 153mm X 15mm |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4" |
| Light Kit | Included |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 40 W |
| Bulb(s) Included | Yes |
| Glass Type | White Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Includes | Flush Mount Canopy |


