Kichler KK310192ADC "Canfield" Large (52'' and Larger) Ceiling Fan
| Item: | KK310192ADC |
| Finish: | Adobe Cream |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $224.46 (Pricing is for Adobe Cream)
Details and Dimensions
| Height | 13-1/2" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 14° |
| Reversible Blades | Yes |
| Blade Color | Adobe Cream (ADC), Walnut (TZP, WCP, WSP), Satin Black (SBK), Satin White (SNW), White (WH) |
| Remote Control Included | No |
| Switch Type | Pull Chain |
| Air Flow | 94 CFM |
| Fan Motor Size | 172mm X 20mm |
| Suitable Installation | Wet |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4 |
| Wire Length | 78" |
| Light Kit | Not Included |
| Voltage | 120V |
| Eco-Friendly | Energy Efficient Energy Star |
| Outdoor Fans | Yes |


