X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK310102GST "Harbour" Large Fan (52'' to 59'')

Item: KK310102GST
Finish: Galvanized Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $867.00

Price: $584.36 (Pricing is for Galvanized Steel)



Details and Dimensions

Height 19-1/2"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 14°
Blade Color Walnut
Blades Included Yes
Switch Type CoolTouch Control System
Fan Motor Size 188mm X 20mm
Fan Type Standard Mount
Downrod Quantity 1
Downrod Length (1) 8
Light Kit Included
Number of Bulbs 4
Bulb Type Krypton
Max. Wattage Per Bulb 40 W
Bulb(s) Included Yes
Glass Type Fresnel Lens
Shade Material Glass
Voltage 120V
Outdoor Fans Yes
Lamp Type E12