Kichler KK300125BSS "Cadence" Large (52'' and Larger) Ceiling Fan
| Item: | KK300125BSS |
| Finish: | Brushed Stainless Steel / Champagne |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $496.81 (Pricing is for Brushed Stainless Steel / Champagne)
Details and Dimensions
| Height | 12" |
| Width / Diameter | 54" |
| Number of Blades | 3 |
| Blade Span | 54" |
| Blade Pitch | 14° |
| Blade Color | Champagne (BSS), Satin Black (MCH & SBK), Oil Brushed Bronze (OBB) |
| Switch Type | CoolTouch Control System |
| Fan Motor Size | 172mm X 17mm |
| Downrod Quantity | 2 |
| Downrod Length | (1) 4" & (1) 12" |
| Light Kit | Included |
| Number of Bulbs | 1 |
| Bulb Type | Halogen JD-E-11 |
| Max. Wattage Per Bulb | 75 W |
| Bulb(s) Included | Yes |
| Glass Type | White Cased Opal |
| Shade Material | Glass |
| Voltage | 120V |
| Includes | Optional Metal Fixture Cap for Non-Light Use |


