X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK300124ADC "Richland" Medium (42'' to 51'') Ceiling Fan

Item: KK300124ADC
Finish: Adobe Cream
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/2"
Width / Diameter 42"
Number of Blades 5
Blade Span 42"
Blade Pitch 12°
Blade Color "Adobe Cream (ADC), Light Oak (BSS), Walnut (OBB)"
Blades Included Yes
Switch Type Pull Chain
Fan Motor Size 153mm X 13mm
Fan Type Ceiling Hugger
Light Kit Not Included
Voltage 120V