X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK300020AP "Kittery" Large Fan (52'' to 59'')

Item: KK300020AP
Finish: Antique Pewter / Light Cherry
Online Availability: Available for immediate shipment
Select Finish:

List Price: $897.00

Price: $598.30 (Pricing is for Antique Pewter / Light Cherry)



Details and Dimensions

Height 12-7/20"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 14°
Blades Included Yes
Switch Type CoolTouch Control System
Fan Motor Size 188mm X 15mm
Fan Type Standard Mount
Downrod Quantity 2
Downrod Length (1) 6
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Bulb(s) Included Yes
Glass Type Fresnel Lens
Shade Material Glass
Voltage 120V
Lamp Type E12