X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK300018BSS "Hatteras Bay" Large Fan (52'' to 59'')

Item: KK300018BSS
Finish: Brushed Stainless Steel / Light Oak
Online Availability: Available for immediate shipment
Select Finish:

List Price: $897.00

Price: $598.30 (Pricing is for Brushed Stainless Steel / Light Oak)



Details and Dimensions

Height 22-1/2"
Width / Diameter 56"
Number of Blades 5
Blade Span 56"
Blade Pitch 14°
Blades Included Yes
Switch Type CoolTouch Control System
Fan Motor Size 188mm X 25mm
Fan Type Standard Mount
Downrod Quantity 1
Downrod Length (1) 12
Number of Bulbs 4
Bulb Type Halogen
Max. Wattage Per Bulb 40 W
Bulb(s) Included Yes
Glass Type Fresnel Lens
Shade Material Glass
Voltage 120V
Lamp Type T3