X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK300017BSS "Celino" Medium (42'' to 51'') Ceiling Fan

Item: KK300017BSS
Finish: Brushed Stainless Steel / Light Oak
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 15-1/4"
Width / Diameter 48"
Number of Blades 3
Blade Span 48"
Blade Pitch 14°
Blades Included Yes
Switch Type CoolTouch Control System
Fan Motor Size 153mm X 18mm
Fan Type Standard Mount
Suitable Installation Dry
Downrod Quantity 1
Light Kit Included
Number of Bulbs 2
Bulb Type Halogen
Lamp Type T4 Mini-Can
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 100 W
Bulb(s) Included Yes
Glass Type White Cased Opal
Shade Material Glass
Voltage 120V
Fan Installation Type Indoor