X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2345NI "Circolo" Mid Sized Chandelier

Item: KK2345NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,170.00

Price: $858.78 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 27"
Width 35-1/8"
Length 25"
Number of Bulbs 8
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Glass Type Clear/Satin Etched (NI), Clear/Umber Etched (OZ)
Shade Material Glass
Weight 28 lbs
Voltage 120V
Lamp Type T10