Kichler KK2343NI "Circolo" Mini Chandelier
| Item: | KK2343NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $350.18
Details and Dimensions
| Height | 21-1/2" |
| Width | 22" |
| Diameter | 22" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | T10 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | "Clear With Etched Centers in Brushed Nickel, Clear Cylinder with Umber etched center Olde Bronze finish" |
| Shade Material | Glass |
| Shade Included | Yes |
| Downrod Quantity | 4 |
| Downrod Length | (2) 6'' & (2) 12'' |
| Weight | 10 lbs |
| Voltage | 120V |


