Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Kichler
>
KK1828TZ
Kichler KK1828TZ "Willowmore" Large Foyer Chandelier
| Item: | KK1828TZ |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $498.25 (Pricing is for Tannery Bronze)
Details and Dimensions
| Height | 30-2/5" |
| Width | 30-2/5" |
| Diameter | 30-2/5" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Shade Material | Glass |
| Chain Length | 72" |
| Weight | 30 lbs |
| Voltage | 120V |
| Product Specifications |


