Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK1827TZ "Willowmore" Mid Sized Chandelier

Item: KK1827TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 22-4/5"
Width 22"
Diameter 22"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Umber Etched (OZ) or Satin Etched (NI)
Shade Material Glass
Chain Length 72"
Weight 19 lbs
Voltage 120V