X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15843CO "LED Decorative Hammered Roof" Path Light

Item: KK15843CO
Finish: Copper
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 22"
Width 8"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 4 W
Glass Type Clear
Voltage Low Voltage
Shade Material Glass