X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15782AZT "Landscape LED" Deck Light

Item: KK15782AZT
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $129.30

Price: $94.85 (Pricing is for Textured Architectural Bronze)




Details and Dimensions

Height 3-1/2"
Width 5"
Length 3-1/4"
Bulb Type LED
Bulb(s) Included Yes
Voltage Low Voltage