Kichler KK15499TZT "Cathedral" Outdoor Dining Chandelier
| Item: | KK15499TZT |
| Finish: | Textured Tannery Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $410.21
Details and Dimensions
| Height | 12" |
| Width | 18" |
| Length | 18" |
| Number of Bulbs | 1 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 24 W |
| Voltage | Low Voltage |


