Kichler KK15450TZT "Mission" Path Light
| Item: | KK15450TZT |
| Finish: | Textured Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $92.45
Details and Dimensions
| Height | 22-1/2" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Wedge T5 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 16 W |
| Glass Type | Clear |
| Voltage | Low Voltage |
| Shade Material | Glass |
| Product Specifications |


