X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15411AZT "Contemporary Arch" Path Light

Item: KK15411AZT
Finish: Textured Architectural Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 25-1/2"
Width 7"
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type S8
Bulb(s) Included Yes
Max. Wattage Per Bulb 16 W
Glass Type Clear
Voltage Low Voltage
Shade Material Glass