Kichler KK12339BK "Linear LED" Linear Cabinet Light
| Item: | KK12339BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $11.21 (Pricing is for Black)
Details and Dimensions
| Height | 1" |
| Width | 1" |
| Length | 2-1/8" |
| Bulb Type | LED |
| Bulb(s) Included | No |
| Voltage | Low Voltage |


