X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK12215BZ "Modular Xenon" Linear Cabinet Light

Item: KK12215BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $168.75

Price: $112.56 (Pricing is for Bronze)



Details and Dimensions

Height 1"
Width 40"
Length 5"
Number of Bulbs 5
Bulb Type Bi-Pin
Bulb(s) Included Yes
Glass Type Tempered / Frosted
Switch Type Hi-Low-Off Rocker
Voltage 120V
Construction Steel
Weight 7 lbs