X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK12214BZ "Modular Xenon" Under Cabinet Light

Item: KK12214BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 1"
Width 30"
Length 5"
Number of Bulbs 4
Bulb Type Bi-Pin
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 80 W
Glass Type Frosted
Switch Type Hi-Low-Off Rocker
Voltage 120V
Construction Steel
Weight 3 lbs
Backplate Dimension 30'' x 5''