Kichler KK12013SI "Direct Wire 120V Xenon" Under Cabinet Light
| Item: | KK12013SI |
| Finish: | Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $61.03
Details and Dimensions
| Height | 1-1/4" |
| Width | 5" |
| Length | 22" |
| Number of Bulbs | 3 |
| Bulb Type | Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 20 W |
| Glass Type | Frosted |
| Voltage | 120V |


