Kichler KK10595SS "Direct Wire Low V Xenon" Under Cabinet Light
| Item: | KK10595SS |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $150.08
Details and Dimensions
| Height | 1" |
| Width | 5" |
| Length | 40" |
| Number of Bulbs | 5 |
| Bulb Type | Xenon |
| Bulb(s) Included | Yes |
| Glass Type | Frosted |
| Voltage | Low Voltage |


