X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10585BRZ "Modular" Under Cabinet Light

Item: KK10585BRZ
Finish: Brushed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $204.00

Price: $136.07 (Pricing is for Brushed Bronze)



Details and Dimensions

Height 1"
Width 30-1/2"
Length 5"
Number of Bulbs 4
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 72 W
Glass Type Frosted
Switch Type Hi-Low-Off Rocker
Voltage 12V
Construction Aluminum
Weight 4 lbs