Kichler KK10326NI "Builder" Complete Track Lighting Track Kit
| Item: | KK10326NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $470.24
Details and Dimensions
| Height | 11-1/2" |
| Width | 35-1/4" |
| Length | 5-3/4" |
| Number of Bulbs | 4 |
| Bulb Type | LED |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 6.6 W |
| Total Fixture Wattage | 26.4 W |
| Lighting Direction | Down Light |
| Glass Type | Etched |
| Switch Type | Low-Voltage Dimmer |
| Construction | Steel |


