Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Medium (42'' to 50'') Ceiling Fans
> Kichler
>
KK300147BSS
Kichler KK300147BSS "Rivetta" Medium (42'' to 50'') Ceiling Fan
| Item: | KK300147BSS |
| Finish: | Stainless Steel / Champagne |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $432.51 (Pricing is for Stainless Steel / Champagne)
Details and Dimensions
| Width / Diameter | 42" |
| Number of Blades | 4 |
| Blade Span | 42" |
| Blade Pitch | 14° |
| Reversible Blades | No |
| Blade Color | Champagne (BSS), Black (MCH), Oil Brushed Bronze (OBB), White (WH) |
| Remote Control Included | Yes |
| Air Flow | 172 CFM |
| Fan Motor Size | 125MM X 65MM |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | 4 |
| Wire Length | 78" |
| Light Kit | Included |
| Number of Bulbs | 1 |
| Bulb Type | T3 |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Bulb(s) Included | Yes |
| Glass Type | Etched |
| Voltage | 120V |
| Weight | 24 lbs |
| Features | • High Efficiency DC Motor |
| UL Listed | Yes |


