X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9989PB "LifeBright" Post Light

Item: KK9989PB
Finish: Polished Brass
Online Availability: Please call for availability.


Details and Dimensions

Height 25-1/2"
Width 11-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type B10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Weight 7 lbs