X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9967AZ "Lantana" Post Light

Item: KK9967AZ
Finish: Architectural Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19-1/2"
Width 10-1/2"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Glass Type Light Umber (AZ), Opal Etched (GNT)
Suitable Installation Wet
Weight 11 lbs