Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK9962RST "Rustic" Post Light

Item: KK9962RST
Finish: Rustic
Online Availability: Available for immediate shipment

Details and Dimensions

Height 18-1/2"
Width 9-1/2"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Construction Brass
Weight 6 lbs