X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9951BK "Trenton" Post Light

Item: KK9951BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30"
Width 13"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Construction Aluminum