X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9940BK "Salisbury" Post Light

Item: KK9940BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $489.00

Price: $358.93 (Pricing is for Black)



Details and Dimensions

Height 25-1/2"
Width 12"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 200 W
Total Fixture Wattage 200 W
Voltage 120V
Glass Type White Linen
Suitable Installation Wet
Construction Aluminum
Weight 9 lbs
View Similar Products