X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9938BK "Salisbury" Post Light

Item: KK9938BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $318.00

Price: $233.41 (Pricing is for Black)



Details and Dimensions

Height 22"
Width 10"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Glass Type White Linen
Suitable Installation Wet
Construction Aluminum
Weight 6 lbs
Lamp Type A19