X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9931OZ "Savannah Estate" Post Light

Item: KK9931OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 25"
Width 12-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type B10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Construction Brass
Weight 7 lbs
View Similar Products