X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9918TZ "Kirkwood" Post Light

Item: KK9918TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 23-1/2"
Width 10"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type B10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Seedy
Suitable Installation Wet
Weight 11 lbs