Kichler KK9892BK "Townhouse" Outdoor Hanging Lantern
| Item: | KK9892BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $84.04 (Pricing is for Black)
Details and Dimensions
| Height | 24-1/2" |
| Width | 9-1/4" |
| Overall Height | 61" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled Panels |
| Voltage | 120V |
| Weight | 6 lbs |
| Chain Length | 72" |
| Wire Length | 98" |


