Kichler KK9847OZ "Eau Claire" Outdoor Hanging Lantern

Item: KK9847OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $360.18



Details and Dimensions

Height 23-3/4"
Width 13"
Number of Bulbs 3
Bulb Type B10 Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Antique Clear
Voltage 120V
Weight 9 lbs
Chain Length 72"
Wire Length 112"