Kichler KK9843BK "Salisbury" Outdoor Hanging Lantern

Item: KK9843BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $340.17 (Pricing is for Black)



Details and Dimensions

Height 25"
Width 12"
Number of Bulbs 1
Bulb Type A21 Medium
Bulb(s) Included No
Max. Wattage Per Bulb 200 W
Total Fixture Wattage 200 W
Voltage 120V
Weight 10 lbs
Chain Length 72"