Kichler KK9835TZ "New Street" Outdoor Hanging Lantern
| Item: | KK9835TZ |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $59.03 (Pricing is for Tannery Bronze)
Details and Dimensions
| Height | 13-1/2" |
| Width | 8" |
| Number of Bulbs | 1 |
| Bulb Type | A19 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Voltage | 120V |
| Weight | 4 lbs |
| Chain Length | 72" |
| Wire Length | 112" |


