X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9834WH "Cans & Bullets" Outdoor Ceiling Mounted Light

Item: KK9834WH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-1/2"
Width 4-1/2"
Backplate Dimension "4.5"" Diameter"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 65 W
Total Fixture Wattage 65 W
Glass Type White
Construction Aluminum
Weight 1 lb
Additional Information Fixture Requires Supply wire rated for at least 90 Degree C. Outdoor Hybrid can use 23-30W CFL bulb also. DAMP RATED