Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9832OZ "Sausalito" Outdoor Hanging Lantern

Item: KK9832OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $441.00

Price: $323.69

Details and Dimensions

Height 23"
Width 11-1/2"
Overall Height 61"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Ribbed Optic
Voltage 120V
Chain Length 72"
Wire Length 90"