X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9831OZ "Savannah Estate" Outdoor Hanging Lantern

Item: KK9831OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30-1/4"
Width 15"
Overall Height 74"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Beveled Panels
Voltage 120V
Weight 13 lbs
Chain Length 72"
Wire Length 79"