Kichler KK9825CV "Alameda" Outdoor Ceiling Mounted Light

Item: KK9825CV
Finish: Canyon View
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $130.07



Details and Dimensions

Height 6-1/2"
Width 11-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Glass Type Honey Opalescent Side And Bottom Panels
Voltage 120V